Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182782

Global Industrial™ 30" Explosion Proof Wet Environment Duct Fan, 3 Phase, 5 HP

Product Description
Global Industrial's™ series Wet Environment Explosion Proof Duct Fans are designed for use in high moisture or contaminated airstreams. Ideally suited for use on industrial parts washers for excess water vapor removal. Suitable for use in dry-off ovens, kilns and low temperature furnaces to 375°F with the addition of high temperature package.

Features and Benefits:
  • Bearings located in a sealed watertight chamber and protected by a water slinger and shaft seal.
  • Standard propellers are cast aluminum; carbon steel and stainless steel propellers also available.
  • Standard construction suitable to 225°F and up to 375°F with high temperature package. Fabricated steel propeller is standard above 275°F.
  • Available in 304 or 316 stainless steel construction for harsh or contaminated environments.
  • Adjustable motor base allows for proper belt tension for maximum belt life.
  • Pulleys are rugged cast iron or turned steel.
  • Motors are high quality industrial grade available in single or three phase – Explosion Proof.

Optional Accessories:
  • Belt guard
  • Horizontal or vertical support brackets
  • Combination motor cover/belt guard
  • Inlet or outlet guards – OSHA Compliant
  • Companion flanges
  • Inspection door
  • Horizontal support legs
  • Epoxy or urethane coatings
  • Adjustable pitch motor pulley
  • Continuously welded flanges


PRICE
$3,009.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth18 in
Height33 in
Fan Diameter30 in
Bolt Circle31-3/4 in

Product Details

Assembly RequiredNo
RPM1650 rpm
TypeWet Environment
CFM16440 CFM
Horsepower5 HP
Drive TypeBelt
Max Temperature225
Number of Blades6
Motor TypeExplosion Proof
Voltage230 / 460 V
MaterialSteel Enclosure / Aluminum Propellers
Phase3
Manufacturers Part NumberB182782
Indoor/OutdoorIndoor
Sound Level89
BrandGlobal Industrial