Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875413

MPN #: 893302

Justrite 30 Gal. Acid Cabinet, Manual Close, 2 Door, 36"W x 24"D x 35"H, Blue

Product Description
Justrite's Steel Cabinets for Corrosives come in standard 30, 45, and 60-gallon (114, 170 & 227L) sizes as well as Compac, Countertop, Undercounter, and Piggyback styles. All models have the same quality features as Justrite's flammable cabinets including: double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, threepoint self-latching doors and leveling feet. To resist aggressive chemicals, acid cabinets also include polyethylene trays that sit on top of galvanized steel shelves and a separate polyethylene liner for the bottom sump. The liner can be removed for easy cleaning of drips and leaks. The popular 30-gallon (114L) two door cabinet also includes an extra polyethylene top work tray which can be secured to cabinettop for a handy work surface. An all-epoxy, baked-on powder coat finish, inside-and-out, provides increased chemical resistance. Paint is exclusively formulated to resist the acids, bases and solvents often used in laboratories. Includes a limited warranty of 10 years.

PRICE
$1,982.82

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height35 in
Weight206 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeManual Close
MaterialSteel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number893302
BrandJustrite
TypeAcid Corrosive Cabinet
Shelf Capacity350 lbs
ColorBlue
SeriesSure-Grip EX™
Handle TypeRecessed
StyleStandard
Capacity(6) 5 Gallon Cans
Number of Doors2
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA