Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® 30 Gallon Drum Insert Adapter - Steel

Wesco® 30 Gallon Drum Insert Adapter - Steel

Item #: WBB2384513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$718.10 up to 47% OFF

Price: $379.95

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Wesco® 30 Gallon Drum Insert Adapter - Steel

Wesco's 30 Gallon Drum Adapter Insert 270040 DMG-30A can be used with both Wesco Power and Manual Drum Rotator. Made in the USA.

Weights & Dimensions

  • Depth 11-1/4 in
  • Width 8-3/8 in
  • Height 26-3/8 in
  • Weight 24 lbs

Product Details

  • Brand Wesco
  • Assembly Required Unassembled
  • Material Steel
  • Warranty 1 yr
  • Manufacturers Part Number 270040
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® 30 Gallon Drum Insert Adapter - Steel

Wesco® 30 Gallon Drum Insert Adapter - Steel

Item #: WBB2384513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® 30 Gallon Drum Insert Adapter - Steel
    Wesco® 30 Gallon Drum Insert Adapter - Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant