Cat
Model # :WBB3784966
Cat® 30" High Velocity Ceiling Fan, 120V, 8900 CFM, 1/7 HP
Write a Review
|
Questions & Answers (0)
Product Description
Cat® 30" High Velocity Outdoor Ceiling Fan, Built for the toughest environments, HVOD-30S-NG is your ultimate solution for powerful airflow in workshops, garages, warehouses, and job sites. Whether you're cooling down a large space, drying out water damage, or speeding up the curing of concrete, tile, or drywall. This fan is engineered to perform when it matters most.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 8-13/16 in |
| Height | 33-3/8 in |
| Weight | 26.2 lbs |
| Cord Length | 6-1/2 ft |
| Diameter | 30 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Ceiling or Wall |
| Wattage | 60 W |
| Material | Metal/Aluminum/Rubber/Plastic |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | HVOD-30S-NG |
| Indoor/Outdoor | Outdoor |
| Sound Level | 70 |
| Brand | Cat |
| RPM | 1070 rpm |
| CFM | 8900 CFM |
| Horsepower | 1/7 HP |
| Color | Yellow |
| Amperage | 2.49 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1070 rpm |
| Voltage | 120 V |
| CFM High | 8900 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | UL Plug |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cETL/ETL Listed |