Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry

30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry

Item #: WBB239015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry
  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $283.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $360.95

  • Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Oiled Cherry

    $242.95

$1,060.00 up to 45% OFF

Price: $580.00

$96.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Gray

30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Gray

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

60" Riser Unit - 60"W x 10"D x 10"H Gray

60" Riser Unit - 60"W x 10"D x 10"H Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Celestron PentaView LCD Digital Microscope

Celestron PentaView LCD Digital Microscope

GLACIER™ PATRON ACCESS STATIONS
Double Lab Workstation
Glacier™ patron access station equips any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Lab Workstation features a full depth work surface with backstop and a full extension keyboard drawer. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 24 in
  • Width 60 in
  • Height 36-1/2 in

Product Details

  • Type Library Workstation
  • Top Material Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Yes
  • Description Lab Workstation
  • Manufacturers Part Number LW60OC
  • Top Color Family Cherry
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry

30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry

Item #: WBB239015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry
    30" x 60" Lab Workstation - 60"W x 24"D x 36-1/2"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant