Interion® 30" Wide Lateral File Cabinet 2 Drawer Charcoal
Keep paperwork organized in these attractive filing cabinets from Interion® By Global Industrial. Drawers have full drawer extension for complete access to all documents. File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish. 29"H.
Click Here For Hanging File Folders.
Interion by Global Industrial
Model # :WB248986BK
Interion® 2 Drawer Lateral File Cabinet, Legal & Letter Size, 30"W x 18"D x 29"H, Charcoal
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 29 in |
| Min Width | 30 in |
| Max Depth | 18 in |
| Max Height | 29 in |
| Min Depth | 18 in |
| Min Height | 29 in |
| Max Width | 30 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Color | Black |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 248986BK |
| Base Type | Leveling Feet |
| Brand | Interion by Global Industrial |