Take 15% off your entire order!

Offer applied at checkout

+

Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal

Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal

Item #: WB248986A

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $26.95

Price: $349.95

Save $17.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EXTRA VALUE LATERAL FILE
2 Drawer File Cabinet 30"W
Keep paperwork organized in these attractive filing cabinets. Drawers have full drawer extension for complete access to all documents. File drawers allow left-to-right letter and legal size hang filing and front-to-back filing using file bars. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish. 29"H.

  • WIDTH INCHES 30
  • DEPTH INCHES 18
  • HEIGHT INCHES 29
  • ASSEMBLY Assembled
  • BRAND Interion By Global Industrial
  • DESCRIPTION 2 Drawer Lateral File
  • Base Model Number 248986
  • TOP CONSTRUCTION Steel
  • FRAME CONSTRUCTION Steel
  • TYPE Lateral File Cabinet
  • MANUFACTURERS PART NUMBER 248986A
  • FRAME COLOR Black
  • FILE DRAWER QUANTITY 2
  • TOP COLOR Black
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sematha

    Date: May 12, 2020

    Interion File Cabinets
    Your review:
    Really nice and sleek. Love the curved/rounded top edge.
  • Reviewer: ARTHUR

    Date: April 29, 2020

    2 Drawer File Cabinet
    Your review:
    Excellent product, solid construction and exactly what i was looking for in a file cabinet.
  • Reviewer: JENNIFER

    Date: April 24, 2020

    Well made file cabinet
    Your review:
    It arrived in excellent condition and works great!!
  • Reviewer: Anonymous

    Date: February 20, 2019

    excellant product
    Your review:
    quality product and i would buy it again
  • Reviewer: Anonymous

    Date: May 29, 2014

    Good for Shop Floor Offices
    Your review:
    We purchase this furniture series for shop floor leader offices & it holds up fairly well in this environment vs. other options made entirely out if particle board.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this cabinet strong enough to hold a printer on top without bending or causing any damage to it ?

    Question Asked By: LeeAnn, November 05, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, November 16, 2020

      Hello, this cabinet has a 250 lb. weight capacity and should be able to hold a modestly sized printer on top. Thank you for your interest in our products.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal

Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal

Item #: WB248986A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant