Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293156

Global Industrial™ 30" Oscillating Fan, Pole or Column Mount, 8,775 CFM, 1/3 HP

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor.
✓ Fixed and 70° oscillating options with tilting head.
✓ Moves 8,775 CFM.

The 1/3 HP Global Industrial™ 30" Oscillating Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. This fan easily attaches to columns or poles with included mounting bracket. It has an efficient 3-speed open-air over PSC-type ball bearing motor that is permanently lubricated. Quiet metal fan blades are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. Meets OSHA and UL507 standards, ETL & cETL listed. Limited 1-Year Warranty.

  • 12'L 3-prong 120V AC power cord helps avoid the use of additional extension cords
  • Not rated for outdoor use
  • PRICE
    $319.95

    1
    1
    Available on or around 10/26/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width33 in
    Depth13 in
    Height31-1/2 in
    Weight44 lbs
    Cord Length12 ft
    Fan Diameter30 in

    Product Details

    Assembly RequiredYes
    Max Ambient Temperature104 °F
    Number of Speeds3
    Number of Blades3
    Motor TypeOpen Air Over
    Mounting LocationColumn or Wall
    Wattage220 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number293156
    Indoor/OutdoorIndoor
    Sound Level67
    BrandGlobal Industrial
    RPM1100 rpm
    TypeIndustrial Fan
    CFM6780/7500/8775 CFM
    Horsepower1/3 HP
    ColorGray
    Amperage2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & cETL Listed, OSHA, UL507