Flash Furniture 30" Round Cocktail Table With 30" & 42" Leg Columns, Natural
|
Questions & Answers (0)
Product Description
This versatile commercial grade Cocktail Table features a standard table height column and bar height column. The two column options allow you to optimize your resources when setting up different events. Enhance the look of the bar table configuration by adding a table cover and a loosely tied coordinating material. Table breaks down for easy transporting and organized storing. Cocktail tables can be used in banquet halls, conference centers, hotels, bars, clubs, training rooms, break rooms or any other social event.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 30 to 42 in |
Product Details
| Assembly Required | Yes |
| Type | Bar Table |
| Frame Color Family | Chrome |
| Top Color Family | Natural |
| Description | Cocktail Table |
| Frame Material | Aluminum |
| Leg Type | Pedestal |
| Manufacturers Part Number | XA-30-COTA-GG |
| Shape | Round |
| Top Material | Wood |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |