Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2345163

MPN #: OLTP30RD-B2200SL-D354-41

KFI 30" Round Outdoor Bar Table - Designer White Phenolic Top - Silver Aluminum Frame - Ivy Series

Product Description
Classic, simple, timeless and hassle-free tables for indoor or outdoor spaces.

Features:

  • Designer White top
  • Silver Aluminum Base
  • Compact high pressure laminate
  • Resistant to water, moisture and mold
  • Corrosion resistant
  • Impact & abrasion resistant
  • Environmentally friendly, non-toxic
  • Fire resistant
  • 41" Bar Height
  • 30" Round Top
  • 3" Aluminum column
  • 22" Diameter base with adjustable glides


PRICE
$1,275.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Depth30 in
Height41 in
Weight42 lbs

Product Details

Assembly RequiredYes
TypeBar Height Table
Frame Color FamilySilver
ColorWhite
Table Top Color FamilyWhite
Table Top MaterialLaminate
Frame MaterialAluminum
Leg TypePedestal with Disc Base
Manufacturers Part NumberOLTP30RD-B2200SL-D354-41
CollectionIvy
ShapeRound
BrandKFI Seating

Warranty

Warranty5 Years