Arrow Desiccant Filter/Dryer With Prefilter CA40-2, Aluminum & Plastic, 1/2" NPT, 120 PSI
Write a Review
|
Questions & Answers (0)
Product Description
30 SCFM Clear Advantage desiccant filter/dryer with prefilter allows you to visually see all filtering and drying steps, one piece disposable/replaceable cartridge, activated charcoal eliminates the need for an oil removing filter. Includes mounting brackets and safety guard.
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 3 in |
| Height | 17 in |
| Weight | 13.1 lbs |
| NPT outlet | 1/2 in |
Product Details
| Type | Air & Oil |
| CFM | 30 CFM |
| Color | Blue |
| Temperature Range | 40 to 125 °F |
| Flow | 30 SCFM |
| Material | Aluminum & Plastic |
| Micron Rating | 40 mic |
| Description | Desiccant Filter/Dryer With Prefilter |
| Manufacturers Part Number | CA40-2 |
| PSI | 120 psi |
| Dew Point | -30 |
| Brand | Arrow Pneumatics |