KFI 30" Square Bistro Table With Vintage Wood, Barnwood
Write a Review
|
Questions & Answers (0)
Product Description
Get the warmth and feel from real wood with these vintage tops from KFI's Urban Loft Collection. These Cafe tables are great for break areas, casual meeting and collaborative spaces both large and small. The solid wood table top is made from the Heartwood of the a Poplar tree for exceptional durability. Each 1.25" top is individually unique with natural variations in color and grain. Knots and saw cuts add to the look and feel of vintage wood. The top coat is a UV cured, water base finish. This technology minimizes hazardous air pollutants without sacrificing durability and performance. It's resistant to spills, stains, water and abrasions yet eco-friendly and formaldehyde free. The black X-Base has a 3" diameter 16 gauge column and cast iron base with floor glides. Made in the USA.
PRICE
$525.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 41 in |
| Weight Capacity | 200 lbs |
| Weight | 61 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Table |
| Frame Color Family | Black |
| Top Color Family | Barnwood |
| Description | Restaurant Table |
| Frame Material | Steel |
| Leg Type | Pedestal |
| Manufacturers Part Number | T30SQ-B2015-38-LFT-BN |
| Shape | Square |
| Top Material | Wood |
| Brand | KFI Seating |
Warranty
| Warranty | 12 yr |