Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TPI

Model # :WB795712

MPN #: IHP30H

TPI IHP30H 30" Fan Head Non Oscillating, 1/3 HP, 5,400 CFM, 115V

Product Description
REPLACEMENT FAN HEADS
Non-Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. Horsepower rating based upon maximum speed/load.

PRICE
$549.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth14-1/2 in
Weight44 lbs
Cord Length12 ft
Diameter33-1/2 in
Fan Diameter30 in

Product Details

Assembly RequiredNo
Number of Speeds2
Number of Blades3
Motor TypeTotally Enclosed Air Over (TEAO)
MaterialAluminum
Phase1
Manufacturers Part NumberIHP30H
BrandTPI
RPM800/1100 rpm
TypeIndustrial
CFM4700/5400 CFM
Horsepower1/3 HP
ColorGray
Amperage3.0 A
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon-Oscillating
FeaturesPull Chain Switch
Power Cord TypeSJT

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL, cETL Listed