x

Take 15% off your entire order!

Offer applied at checkout

+

TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH

TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH

Item #: WB294549

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Fan Cover, Fits 24" and 30" Fan Heads

    $23.75

  • 30 Inch Fan Shroud MERV 6 Air Filter - Global Industrial™ - Pkg Qty 12

    $156.00

Original Price: $425.95

Clearance Price: $325.95

Save $16.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI INDUSTRIAL PEDESTAL FANS
30" Non-Oscillating Pedestal Fan

TPI industrial fans allow tool free fan height adjustments from 52-82"H. Pedestal fans include a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, ETL, cETL Listed. 5 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

  • BRAND TPI
  • ASSEMBLY Unassembled
  • CFM HIGH 6,800
  • CFM LOW 6,000
  • HEIGHT INCHES 52 - 82
  • FAN DIAMETER INCHES 30
  • BASE DIAMETER INCHES 27
  • WEIGHT LBS 82
  • MANUFACTURER'S PART NUMBER HDH30GP
  • COLOR FINISH Gray / Silver
  • CONSTRUCTION Steel / Aluminum
  • HORSEPOWER 1/2
  • FAN TYPE Industrial
  • RPM HIGH 1,100
  • WATTS 480
  • PHASE 1
  • AMPS 4
  • HERTZ (HZ) 60
  • VOLTAGE 120
  • SPEEDS 2
  • MOTOR TYPE Totally Enclosed
  • DRIVE TYPE Direct Drive
  • OSCILLATING/NON-OSCILLATING Non-Oscillating
  • LIMITED WARRANTY YEARS 5
  • APPROVALS OR CERTIFICATIONS ETL, cETL Listed, OSHA Compliant
  • APPLICATION Spot & People Cooling
  • FEATURES Pull Chain Switch
  • MOUNT TYPE Pedestal
  • POWER CORD TYPE SJT 3 Conductor
  • POWER CORD LENGTH FEET 12
  • BLADE TYPE Aluminum
  • BLADE QUANTITY 3
  • Meets the standards of the Occupational Safety and Health Administration.
  • Listed by the Underwriters Laboratory.
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 13, 2012

    Ok fan
    Your review:
    This fan is ok, not sure its worth the extra money, and the almost three weeks for shipping. Next time, going to buy the Global brand that shipped the next day, and is 30-40% cheaper.
Product Q & A

There are no questions for this product.

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

You might be interested in this similar product

CD® Premium 30 Inch Non Oscillating Pedestal Fan - 1/2 HP - TEAO Motor - 9400 CFM

Item #: 292652

(2)

Ships same day.

$323.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH

TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH

Item #: WB294549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    TPI HDH30GP, 30 Inch Pedestal Fan Non Oscillating Gray 1/2 HP 6800 CFM 1 PH
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant