30" Traditional Zinc Coat Rack with 1" Hanging Rod
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Chrome Coat Rack, 1" tubular steel, 1" hanging bar. Classic style, with easy assembly. Top bars are mounted outside the side brackets.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 14-3/4 in |
| Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Coat Racks |
| Color | Silver |
| Garment Capacity | 15 |
| Style | With Hanger Bars |
| Material | Zinc |
| Package Quantity | 1 |
| Description | Traditional Coat Rack |
| Manufacturers Part Number | TMK-30 |
| Brand | Central Specialties Ltd. |