Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995921

MPN #: 4031JC

Jonti-Craft® 30 Tub Mobile Cubbie w/Colored Tubs, 60"W x 15"D x 42"H, Birch Plywood

Product Description
Each child will have a place to store their belongings in this thirty tub mobile unit. 60" wide x 15" deep x 42" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$1,359.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1359.00
Buy 6 units - 10 units
1289.00Save $70.00 (5%)
Buy 11+ units
1249.00Save $110.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth15 in
Height42 in
Weight192 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins30
Edge Color FamilyNatural
MaterialPlywood
Construction TypeAssembled
Bin Color FamilyBlue
Manufacturers Part Number4031JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)30 (11"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StylePreschool Cubby
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments30
Package Quantity1
Number of Fixed Shelves6
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified