Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39862

Global Industrial™ Heavy Duty Multi Depth Cardboard Corrugated Boxes, 30"L x 20"W x 20"H, Kraft - Pkg Qty 10

Product Description
Heavy-Duty Multi-Depth Cardboard Corrugated Boxes 30" x 20" x 20" 275#/ECT-44 - 10 Pack

Heavy-Duty construction and Multi-Depth style provides greater protection and stacking strength combined with flexibility.

  • Multi-Depth carton offers the benefits of having many box sizes in inventory without using up valuable storage space
  • To obtain the desired container, simply cut down to the pre-scored interval on the sides of the box
  • Carton has a 10.7 cubic foot capacity
  • Use to pack up to 30" screen TV
  • Manufactured from heavy-duty 275#/ECT-44 single wall kraft corrugated
  • These cartons are 40% stronger than standard shipping containers
  • Sold and shipped in flat bundle quantities of 10

For help selecting the right box, click the BROCHURE tab below.

PRICE
$96.00  Sold in packages of 10 / $9.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
96.00
Buy 3 pkgs - 10 pkgs
92.00Save $4.00 (4%)
Buy 11+ pkgs
90.00Save $6.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length30 in
Inside Width20 in
Inside Height20 in
Weight Capacity66 - 95 lbs
Multi Depth18, 16, 14, 12 in

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-44
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB39862
BrandGlobal Industrial