Static Solutions Ultimat I Anti Static Mat .080" Thick 2.5' x 5' Light Blue
|
Questions & Answers (0)
Product Description
Static Solutions 30" x 60" Mat Ultimat Light Blue - UM-3060LB
Ultimat Pre-Cut table mat with 2 snaps installed has a lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
Ultimat Pre-Cut table mat with 2 snaps installed has a lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2.5 ft |
| Weight | 9 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Light Blue |
| Application | Not Antifatigue |
| Surface Material | Rubber |
| Series | Ultimat 1 |
| Border Color Family | Light Blue |
| Conductive | No |
| Backing Material | Rubber |
| Pattern | Smooth |
| Static Dissipative | Yes |
| Anti Static | No |
| Description | Ultimat Static Dissipative Work Surface Material |
| Manufacturers Part Number | UM-3060LB |
| Brand | Static Solutions |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Manufacturing, Healthcare Facility, Electronic Areas |