Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WBB2305634

MPN #: 785.332x3x75SMBK

Wearwell® Electrically Conductive Smooth Mat 3/32" Thick 3' x 75' Black

Product Description
Wearwell Electrically Conductive Runner, Smooth Black w/Snap, 3/32" x 3' x 75' Full Roll

The Electrically Conductive Runner is ideal in areas where static prevention is a priority. Use in aisles and other heavy use areas.

Features:

  • Treated surface drains static electricity from personnel
  • Protect sensitive equipment from damage or eliminate static annoyance
  • Grounding snap is attached to the corner of each mat (NOTE: Mat must be grounded with a ground cord; workers must wear Heel Grounder or shoes with conductive soles)


PRICE
$2,729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2729.00
Buy 6 units - 10 units
2595.00Save $134.00 (5%)
Buy 11+ units
2509.00Save $220.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 ft
Width3 ft
Weight280 lbs
Thickness3/32 in

Product Details

TypeElectrically Conductive
ColorBlack
ApplicationAntifatigue
Surface MaterialESD Treated PVC
Border Color FamilyBlack
ConductiveYes
Backing MaterialPVC
PatternSmooth
Static DissipativeNo
Anti StaticNo
DescriptionElectrically Conductive Runner, Smooth - Runner
Manufacturers Part Number785.332x3x75SMBK
BrandWearwell

Warranty

Warranty1 yr

Compliance & Certifications

Environmental ConditionsManufacturing, Office, Food Processing, Electronic Areas