Static Solutions Ultimat ESD Mat Kit .080" Thick 2.5' x 6' Gray
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions 30" x 72" Ultimat Mat Kit Gray - UMK-3072G
Ultimat Pre-Cut table mat with 2 snaps installed. Kit includes the mat, a grounding cord, a wrist strap with coil cord. All the basics you need to send any static discharge properly flowing to the ground and not harming the item being worked on. Lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
Ultimat Pre-Cut table mat with 2 snaps installed. Kit includes the mat, a grounding cord, a wrist strap with coil cord. All the basics you need to send any static discharge properly flowing to the ground and not harming the item being worked on. Lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 2.5 ft |
| Weight | 10 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Gray |
| Application | Not Antifatigue |
| Surface Material | Rubber |
| Series | Ultimat Mat Kit |
| Border Color Family | Gray |
| Conductive | No |
| Backing Material | Rubber |
| Pattern | Smooth |
| Static Dissipative | Yes |
| Anti Static | No |
| Description | Ultimat Static Dissipative Work Surface Material |
| Manufacturers Part Number | UMK-3072G |
| Brand | Static Solutions |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Manufacturing, Healthcare Facility, Electronic Areas |