Durable Corporation Steel Mat 3/8" Thick 2.5' x 3.5' Gray
|
Questions & Answers (0)
Product Description
Steel Link Matting
Steel Link Matting stops dirt at entranceways, and provides thorough scraping in any direction to clean footwear. Removes and traps dirt, mud, gravel and snow. 1" x 1" mesh of 3/8" thick cold rolled strip steel, with 13 gauge galvanized steel connecting rods. Features smooth ends with plastic tubing. Steel Mats are flexible and rust resistant, and easily roll up for cleaning and storage. Dimensions: 30" x 48".
Steel Link Matting stops dirt at entranceways, and provides thorough scraping in any direction to clean footwear. Removes and traps dirt, mud, gravel and snow. 1" x 1" mesh of 3/8" thick cold rolled strip steel, with 13 gauge galvanized steel connecting rods. Features smooth ends with plastic tubing. Steel Mats are flexible and rust resistant, and easily roll up for cleaning and storage. Dimensions: 30" x 48".
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.42 ft |
| Width | 2.5 ft |
| Weight | 16 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Gray |
| Surface Material | Steel |
| Border Color Family | Gray |
| Backing Material | Steel |
| Pattern | Steel Link |
| Modular | No |
| Manufacturers Part Number | 390S3004 |
| Indoor/Outdoor | Outdoor |
| Traffic | Heavy Duty |
| Brand | Durable Corporation |
Compliance & Certifications
| Environmental Conditions | Manufacturing |