Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177201

MPN #: PM9-PM375350KT-4

Powermatic® PM3000T 10" Table Saw w/ ArmorGlide & Extension Table, 50" Rip, 7-1/2HP, 3PH, 460V

Product Description
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the PM3000B brings heavyweight performance and patented innovations to the 14-inch table saw arena. The riving knife rises and lowers with the blade, substantially reducing kickback risk; and both the riving knife and blade guard each have a quick-release, so mounting and removing them is fast and tool-free. A wide-stance trunnion and concave teeth on the trunnion gears promote smooth blade raising/tilting.

The Poly-V drive belt system results in quieter, more efficient power transfer with virtually no vibration and less heat buildup. A redesigned push button arbor lock is accessible from above the table top and eliminates the need for dual arbor wrenches. Additional features include a sloped cabinet floor, dust shroud around the blade, and built-in port for dust extraction.

Features:
  • ArmorGlide Technology gives you a low-friction, industrial-grade coating on the work surface that is rust resistant, requires less maintenance, and gives you more control
  • Miter gauge is built with robust materials with many positive stops for the most commonly used angles
  • Adjustable angle indicators on the blade bevel scale for repeatable bevel cuts Adjustable miter gauge
  • Arbor lock for rapid blade change Heavy-duty micro adjustable miter gauge with aluminum extruded fence, for good workpiece and fine angle adjustments
  • Industrial magnetic switch has an easy-to-access, large ON/OFF switch with a built-in power indicator light and a removable magnetic safety key
  • Industrial-duty Accu-Fence System ensures accurate cuts and increased safety
  • One piece, cast iron trunnion provides the strongest stability of any Powermatic® table saw
  • Poly-V drive belt system delivers efficient, quiet operation


PRICE
$8,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight830 lbs
Dust Port Outside Diameter4 in
Max Cutting Depth5-1/8 in
Table Height35-1/4 in
Max Rip Right of Blade50 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°3-1/2 in
Table Size (L x W)26 x 38 in
Blade Diameter14 in
Rip Capacity50 in
Arbor Diameter1 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Prewired Voltage460 V
Arbor Speed4500 rpm
Table TypeCast Iron
Motor Voltage460 V
Phase3
Manufacturers Part NumberPM9-PM375350KT-4
Table MaterialCast Iron
Motor Horsepower7-1/2 HP
BrandPowermatic
TypeTable Saw with ArmorGlide
Horsepower7-1/2 HP
Amperage6.7 A
Max Width of Dado13/16 in
Motor Amps6.7 A
Style TypeCabinet
StyleCabinet
Fence StyleAccu-Fence
Voltage460 V
Max Rip Left of Blade14 in

Warranty

Warranty5 yr