- Hook & Loop with Elastic Side Straps
- 1"W Stripe to Enhance the Visibility
- 100% Polyester Mesh
- One Size Fits All
GSS Safety 3003 Non-ANSI Economy Vest with 1"W Stripe, Lime with White Stripes, One Size Fits All
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Economy Vest with White Stripe |
| Color | Lime Green |
| Manufacturers Part Number | 3003 |
| Number of Pockets | None |
| Brand | GSS Safety |