Pioneer® 300D Trilobal Ripstop Waterproof Safety Bib Pant, 2XL, Hi-Vis Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
These Rainwear Overalls are certified for safety meeting ANSI/ISEA 107-2020 Class E visibility requirements. When worn with other gear such as Class 2/3 reflective vests shirts or jackets it meets Class 3 standards. It features Silver StarTech® reflective tape for high visibility. The pants are 100% waterproof and are abrasion puncture and tear resistant. They are fully lined and made of 300 denier durable PU-coated ripstop polyester with double-stitched and heat-sealed seams. They also feature 12" leg zippers zipper closure inside bib pocket and zippered fly access. They are available in fluorescent yellow/green and orangecolors offering supreme visibility and safety on the job. They come in sizes small to 4XL.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Bib Pant |
| Closure Type | Zipper |
| Material | 300 Denier PU-Coated Ripstop Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Ripstop Waterproof Safety Bib Pant |
| Color | Hi-Vis Safety Yellow |
| Manufacturers Part Number | V1200461U-2XL |
| Primary Use | High Visibility |
| Brand | Pioneer |