Radians RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L
Write a Review
|
Questions & Answers (0)
Product Description
Radians RW32-EZ1Y is a Class E, heavy duty pant bib with Reflectivz™ waterproof and high visibility technology. The 300D PU coated, high visibility rip stop oxford material provides extra durability. With the addition of 3M® silver reflective tape and reinforced knee areas, you can feel confident you will be protected in tough environments.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | High Visibility Pants |
| Closure Type | Zipper/Snap |
| Material | Ripstop Oxford Polyester/Internal PU Coating |
| Package Quantity | 1 |
| Description | Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib |
| Color | Green |
| Manufacturers Part Number | RW32-EZ1Y-L |
| Number of Pockets | 1 |
| Brand | Radians |