Features:
- Excellent clarity
- Will not discolor with age
- Clear film is ideal for white cartons
- Application temperature range 32° - 140° F
- Clear polypropylene with acrylic adhesive
Weights & Dimensions
| Length | 110 yd |
| Width | 3 in |
| Thickness | 1.6 mil |
| Tensile Strength | 20 |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | T905302 |
| Application Temperature Range | 32-140 °F |
| Tape Duty | Light |
| Material | Polypropylene |
| Description | Acrylic Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T9053026PK |
| Percent Elongation | 100 |
| Brand | 3M Tartan |