Sunlite® 30345-SU F28T5/865 28W Fluorescent T5 Bulb, Mini Bi-Pin, Daylight - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 28 watt 6,500K daylight T5 high performance straight tube features a mini bi-pin base, provides a light output of 2,500 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours.
PRICE
$182.40 Sold in packages of 40 / $4.56 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-13/16 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 82 |
| Wattage | 28 W |
| Lamp Code | F28T5/865 |
| Package Quantity | 40 |
| Manufacturers Part Number | 30345-SU |
| Lamp Type | T5 High Performance Straight Tube |
| Lumens | 2500 |
| Shape | T5 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G5 |