- Vertical Cable Keystone Wall Plate
- Blank (0) Port
- High-Impact ABS construction
- UL 94 V-0 Fire Retardant
- 2 3/4 (w) X 4 1/2(H), (Flush)
- Smooth finish
- Matching Color Screws
- RoHS Compliant
Vertical Cable, 304-J2630/OP/WH, Blank (O) Port Keystone Wall Plate (Flush) White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.94
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Blank (Keystone Wall Plate (Flush) |
| Package Type | Bag |
| Number of Ports | 0 |
| Description | Blank (Keystone Wall Plate (Flush) |
| Color | White |
| Manufacturers Part Number | 304-J2630/OP/WH |
| Brand | Vertical Cable |