- Category 6 Data Grade Keystone Jack
- 90 ° 8 x 6 Conductors
- 110-IDC Contacts (Terminal Block)
- 50 µ Gold Plated Nickel contacts
- Color Coded for 568A and 568B standards
- Narrow connector allows high port density in small areas
- Compatible with I-Punch Termination Tool SKU# 078-2150
- Dimensions(mm): 19.86H x 17W x 31D
- ANSI/TIA-568C.2, ETL/UL Listed
- ISO/IEC11801 2nd edition EN50173 2nd edition
- Lifetime Warranty
- RoHS Compliant
Vertical Cable 352-V2722/YL Cat 6 V-Max U-Style Keystone Jack - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Keystone Jack |
| Package Type | Bag |
| Connector End 1 Type | RJ45 Female |
| Description | 302-J2629/YL, Cat 6 V-Max U-Style Keystone Jack - Yellow |
| Color | Yellow |
| Manufacturers Part Number | 352-V2722/YL |
| Brand | Vertical Cable |
Compliance & Certifications
| Certifications | ETL/UL |