- Vertical Cable Keystone Wall Plate
- Single (1) Port
- Designed to work with most Keystone Jacks and inserts. Fits 300,301, & 302 Inserts
- High-Impact ABS construction
- UL 94 V-0 Fire Retardant
- 2 3/4 (w) X 4 1/2(H), (Flush)
- Smooth finish
- Matching Color Screws
- RoHS Compliant
Vertical Cable, 304-J2632/1P/IV, Single (1) Port Keystone Wall Plate (Flush) Ivory
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.92
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Keystone Wall Plate (Flush) |
| Package Type | Bag |
| Number of Ports | 1 |
| Description | Keystone Wall Plate (Flush) |
| Color | Ivory |
| Manufacturers Part Number | 304-J2632/1P/IV |
| Brand | Vertical Cable |