Sunlite® Duplex Switch Cover Plate, 1-Gang, Almond, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Whether you're building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle plate, Sunlite's® got you covered. This single gang duplex receptacle plate features a smooth surface with rounded edges on top of being dust resistant. If you're looking for a clean designed duplex receptacle plate that blends well with a large variety of interior designs, look no further. UL Listed.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/16 in |
| Height | 4-1/2 in |
Product Details
| Type | Switch Cover Plate |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Duplex Single Gang Switch Cover Plate |
| Color | Brown |
| Manufacturers Part Number | 40894-NS |
| Gangs | 1 |
| Brand | Sunlite |