304 SS 90 Degree Elbow Reducers, Tube-to-Tube for Quick Clamp Fittings - for 2-1/2" x 2" Tube OD
Write a Review
|
Questions & Answers (0)
Product Description
304 SS 90 Degree Elbow Reducers, Tube-to-Tube for Quick Clamp Fittings - for 2-1/2" x 2" Tube OD
Use these fittings to reduce your process line and connect clamp fittings. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Use these fittings to reduce your process line and connect clamp fittings. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 2-1/2" |
| For Flange OD | 3.047" |
Product Details
| Interior Smoothness, Ra | 32 |
| Type | Reducer |
| Material | 304 Stainless Steel |
| Appearance | Polished Matte Finish |
| Tube Connection Type | Quick-Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-STF-QC-129 |
| Shape | 90 Degree Elbow |
| Brand | USA Sealing |