304 Stainless Steel Class 150 Blind Flange 1-1/2" Female - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Merit 304 Stainless Steel Class 150 Blind Flange 1-1/2" Female
Blind flanges are utilized to shut off or blank off piping systems.
Blind flanges are utilized to shut off or blank off piping systems.
PRICE
$227.85 Sold in packages of 3 / $75.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/8 in |
| Bolt Circle Diameter | 3.88 |
| Size | 1-1/2 in |
| Flange Thickness | 0.69 in |
| Diameter | 5 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Blind Flange |
| Material | 304L Stainless Steel |
| Description | Blind Flange |
| Connection Style | Female |
| Package Quantity | 3 |
| Manufacturers Part Number | AC435BL-24 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |