304 Stainless Steel Class 150 Threaded Flange 2" Npt Female - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Merit 304 Stainless Steel Class 150 Threaded Flange 2" NPT Female
Threaded ANSI flanges are utilized in low pressure systems and where welding could be hazardous. The female threads of this flange mate with the male threads of pipe to form a connection.
Threaded ANSI flanges are utilized in low pressure systems and where welding could be hazardous. The female threads of this flange mate with the male threads of pipe to form a connection.
PRICE
$211.90 Sold in packages of 2 / $105.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 4.75 |
| Size | 2 in |
| Flange Thickness | 0.75 in |
| Diameter | 6 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Flange |
| Material | 304L Stainless Steel |
| Description | Threaded Flange |
| Connection Style | FNPT |
| Package Quantity | 2 |
| Manufacturers Part Number | AC435-32 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |