Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :T9ZB315376

MPN #: AC45140L-20

304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 1-1/4" Female - Pkg Qty 2

Product Description
Merit 304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 1-1/4" Female

Weld Neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.

PRICE
$185.90  Sold in packages of 2 / $92.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bolt Circle Diameter3.5
Size1-1/4 in
Flange Thickness0.62 in
Diameter4.62 in

Product Details

Point Of OriginImport
Class150
Fitting TypeBore Flange
Material304L Stainless Steel
DescriptionWeld Neck 40 Bore Flange
Connection StyleFemale
Package Quantity2
Manufacturers Part NumberAC45140L-20
Number of Bolt Holes4
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes