Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Merit Brass

Model # :WBB315311

MPN #: ac55140l-128

304 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 8" Female

Product Description
Merit 304 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 8" Female

Weld Neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.

PRICE
$1,095.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bolt Circle Diameter13
Size8 in
Flange Thickness1.62 in
Diameter15 in

Product Details

Point Of OriginImport
Class300
Fitting TypeBore Flange
Material304L Stainless Steel
DescriptionWeld Neck 40 Bore Flange
Connection StyleFemale
Package Quantity1
Manufacturers Part Numberac55140l-128
Number of Bolt Holes12
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes