Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2302549

MPN #: ZUSA-STF-QC-10

304 SS High Pressure Clamp with Bolt for Quick Clamp Fittings - for 1" and 1-1/2" Tube - Pkg Qty 2

Product Description
304 SS High Pressure Clamp with Bolt for Quick Clamp Fittings - for 1" and 1-1/2" Tube

Use clamps to seal connections. These clamps have bolts which enable it to work at high pressures. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

PRICE
$75.90  Sold in packages of 2 / $37.95 ea

1
1
Expected on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Tube OD1", 1-1/2"
For Flange OD1.984"

Product Details

TypeClamp
Material304 Stainless Steel
AppearancePolished Matte Finish
Package Quantity2
Tube Connection TypeQuick-Clamp
Manufacturers Part NumberZUSA-STF-QC-10
Clamp TypeHeavy Duty High Pressure with Bolt
vne13MHP1.5
BrandUSA Sealing