304 Stainless Steel Polished 90 Degree Elbow for Butt Weld Fittings - for 1-1/2" Tube OD
Write a Review
|
Questions & Answers (0)
Product Description
304 Stainless Steel Polished 90 Degree Elbow for Butt Weld Fittings - for 1-1/2" Tube OD
Connect horizontal to vertical runs of tubing. Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Connect horizontal to vertical runs of tubing. Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$43.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 in |
| Wall Thickness | 0.065 in |
| For Tube OD | 1-1/2" |
Product Details
| Interior Smoothness, Ra | 32 |
| Type | Connector |
| Material | 304 Stainless Steel |
| Appearance | Polished |
| Tube Connection Type | Butt Weld |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-STF-BW-21 |
| Shape | 90 Degree Elbow |
| Brand | USA Sealing |