304 Stainless Steel Unpolished 90 Degree Tee for Butt Weld Fittings - for 3" Tube OD
Write a Review
|
Questions & Answers (0)
Product Description
304 Stainless Steel Unpolished 90 Degree Tee for Butt Weld Fittings - for 3" Tube OD
3 Ports allow you to divert flow in multiple directions. Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
3 Ports allow you to divert flow in multiple directions. Weld these fittings to metal tubing for a permanent and flush connection that enables maximum flow through your process line. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wall Thickness | 0.065 in |
| For Tube OD | 3" |
Product Details
| Interior Smoothness, Ra | 32 |
| Type | Connector |
| Material | 304 Stainless Steel |
| Appearance | Dull |
| Package Quantity | 1 |
| Tube Connection Type | Butt Weld |
| Manufacturers Part Number | ZUSA-STF-BW-64 |
| Shape | Tee |
| Brand | USA Sealing |