Sunlite® 30430-SU F54T5/830/HO 54W Fluorescent T5 Mini Bi-Pin Bulb, 3000K - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 30430-SU F54T5/830/HO 54W Fluorescent T5 Mini Bi-Pin Bulb, Warm White
The fluorescent 54 watt 3,000K warm white T5 high output high performance straight tube features a mini bi-pin base, provides a light output of 5,000 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
The fluorescent 54 watt 3,000K warm white T5 high output high performance straight tube features a mini bi-pin base, provides a light output of 5,000 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
PRICE
$194.00 Sold in packages of 40 / $4.85 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-13/16 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 82 |
| Wattage | 54 W |
| Lamp Code | F54T5/830/HO |
| Package Quantity | 40 |
| Manufacturers Part Number | 30430-SU |
| Lamp Type | T5 High Output High Performance Straight Tube |
| Lumens | 5000 |
| Shape | T5 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G5 |