Sunlite® 30270-SU FB31/SP835 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Neutral White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 31 watt 3,500K neutral white T8 u-bend tube features a mini bi-pin base, provides a light output of 3,000 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours.
PRICE
$216.00 Sold in packages of 12 / $18.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 1-5/8 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Wattage | 31 W |
| Lamp Code | FB31/SP835 |
| Package Quantity | 12 |
| Manufacturers Part Number | 30270-SU |
| Lamp Type | T8 U-Bend Tube |
| Lumens | 3000 |
| Shape | T8 U-Bend |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G13 |