Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
Nylon Insert Lock Nut - 3/4-10 - NE - Low Carbon Steel - Zinc CR+3 - UNC , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$11.75was $13.25
Save $1.50 (11%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Nylon Insert Lock Nut |
| Manufacturers Part Number | 305195 |
| Brand | Brighton-Best |