Features:
- 10 times higher tack levels than conventional box sealing tapes
- Tear and split resistant
- Clear polypropylene backing with hot melt, rubber adhesive
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2.6 mil |
| Tensile Strength | 30 |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 3073 |
| Application Temperature Range | 40-80 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Hot Melt Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T90230736PK |
| Percent Elongation | 160 |
| Brand | Scotch |