Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3171894

MPN #: T903355

Scotch® 355 Carton Sealing Tape, 2" x 1000 Yds., 3.5 Mil, Clear - Pkg Qty 4

Product Description
Super strong polypropylene 3M™ 355 carton sealing tape for cost-effective, repetitive, volume packaging.

Features:
  • Superior performance packaging tape
  • Features the strongest, conformable backing and the most consistent adhesive system available
  • High edge tear and split-resistance
  • Polyester film backing is water-resistant for added security
  • Superior performance ensures reliable closure
  • Tough polyester backing with synthetic rubber adhesive


PRICE
$3,036.00  Sold in packages of 4 / $759.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
3036.00
Buy 2 pkgs - 5 pkgs
2876.00Save $160.00 (5%)
Buy 6+ pkgs
2796.00Save $240.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width2 in
Thickness3.5 mil
Tensile Strength69
Core Size3 in

Product Details

TypeCarton Sealing Tape
ColorClear
Application Temperature Range40-80 °F
Tape DutyHeavy
MaterialPolyester
DescriptionCarton Sealing Tape
Package Quantity4
Manufacturers Part NumberT903355
Percent Elongation130
BrandScotch