Finished Hex Nut - 1/4-20 - Medium Carbon Steel - UNC - Grade 8, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
PRICE
$5.60
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 100 |
| Description | Finished Hex Nut |
| Manufacturers Part Number | 308050 |
| Grade | Grade 8 |
| Brand | Brighton-Best |