Special Features:
- Machines, Tools, Appliances, and Electronic Devices
- Reusable Six Compartment Kit, Includes Most Popular Sizes
Weights & Dimensions
| Thread | 24, 30 in |
| Size | 6-32, 8-32, 10-24, 10-32, 12-24 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hex Nut Kit |
| Manufacturers Part Number | 339 |
| Grade | Carbon Steel |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant |