Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Item #: WB252467ABK

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $547.00

$91.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® 60" Desk Cherry

Interion® 60" Desk Cherry

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Interion® Hanging Shelf For 36"W Panel - Black

Interion® Hanging Shelf For 36"W Panel - Black

Interion® 60" Desk, Gray, Unassembled

Interion® 60" Desk, Gray, Unassembled

Interion® 36"W Left Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 30" Lateral File Cabinet 2 Drawer Black

Interion® 30" Lateral File Cabinet 2 Drawer Black

Interion® Caster Kit For Pedestal File (Set Of 4)

Interion® Caster Kit For Pedestal File (Set Of 4)

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Interion® 30" Premium Lateral File Cabinet 5 Drawer Black

Interion® 30" Premium Lateral File Cabinet 5 Drawer Black

Interion® U-Shaped Reception Station, 88"W x 44"D x 44"H, Gray Counter & Panel

Interion® U-Shaped Reception Station, 88"W x 44"D x 44"H, Gray Counter & Panel

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel With Partial Window, 60-1/4"W x 42"H, Gray

Interion® Office Partition Panel With Partial Window, 60-1/4"W x 42"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Premium Lateral File
4 Drawer Cabinet
Premium Lateral File cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Depth adjustable hand rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18"D. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.

Product Details

  • Furniture Type File Cabinet
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 252467ABK
  • Top Color Family Black
  • Construction Type Assembled
  • Color Family Black

Weights & Dimensions

  • Depth 18 in
  • Width 30 in
  • Height 52 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 29, 2014

    Durable Finish
    Your review:
    This is a great cabinet with a very durable finish. Highly recommend.
  • Reviewer: Anonymous

    Date: October 01, 2012

    4 Draw Lateral File Cabinet
    Your review:
    We are please with our purchase of 30" Premium Lateral File Cabinet.
Product Q & A

There are no questions for this product.

Upgrade this item for just $207.00 more

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Item #: 252470ABK

(4)

Ships in One Business Day

$754.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Interion® 30" Premium Lateral File Cabinet 4 Drawer Black

Item #: WB252467ABK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 30" Premium Lateral File Cabinet 4 Drawer Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant