Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206649

Global Industrial™ Cardboard Corrugated Boxes, 30"L x 12"W x 4"H, Kraft - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 30" x 12" x 4" 200#/ECT-32 - 25 Pack

Quality standard strength industrial Corrugated Boxes.

  • Makes a fast, economical file storage box
  • Flaps fold in for easy hanging
  • Holds 24" of letter size files
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped in flat bundle quantities of 25
  • These Boxes are the industry standard!
  • Boxes ship and store flat to save space.


For help selecting the right box, click the BROCHURE tab below.
PRICE
$87.25  Sold in packages of 25 / $3.49 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
87.25
Buy 3 pkgs - 4 pkgs
82.75Save $4.50 (5%)
Buy 5+ pkgs
80.25Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length30 in
Inside Width12 in
Inside Height4 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB2206649
BrandGlobal Industrial