Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354214

MPN #: 106313R

30x12x96 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides

Product Description
30x12x96 Solar Star Greenhouse w/Poly Top and Ends, Roll-Up Sides

The Gothic Solar Star Greenhouse Kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.Frame is constructed from highest quality Allied Gatorshield structural steel tubing.End frame is constructed from strong 16 gauge 1.5 square Allied Gatorshield structural steel tubing. Heavy-duty double doors are 48W x 92H each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'W, 26'W, 30'W and 34'W units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'W units.

PRICE
$74,819.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 ft
Width30 ft
Height12' 6-3/8" ft
Weight5693 lbs
Opening (W x H)4' x 7' 8"
Peak Height12'

Product Details

Assembly RequiredYes
TypeGreenhouse
Structure MaterialPolycarbonate, 6mil Film
ColorClear
StyleGothic
Capacity34560 ft³
Frame Material1-1/2" OD Steel Pipe
Manufacturers Part Number106313R
BrandClearSpan