Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206647

Global Industrial™ Cardboard Corrugated Boxes, 30"L x 26"W x 24"H, Kraft - Pkg Qty 10

Product Description
Cardboard Corrugated Boxes 30" x 26" x 24" 200#/ECT-32 - 10 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Cartons are sold in bundle quantities of 10 and ship flat to save on storage space and shipping
  • For help selecting the right box, click the BROCHURE tab below.
  • These Boxes are the industry standard!


PRICE
$187.50  Sold in packages of 10 / $18.75 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
187.50
Buy 3 pkgs - 4 pkgs
180.00Save $7.50 (4%)
Buy 5+ pkgs
172.50Save $15.00 (8%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length30 in
Inside Width26 in
Inside Height24 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2206647
BrandGlobal Industrial